Shop All Machining Vises
Mitee-Bite Products
Vise Clamp wth Smooth Jaws, 5/16-18x3/4in
Mfr # BK2-VT-S
Zoro # G9327071
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16-18 x 3/4 in (Mounting Screw)
- Type Single Wedge
- Number of Pieces 1
- Features High Holding Force, Smooth Jaws
- For Use With Fixtures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # BK2-VT-S
- Zoro # G9327071
- Country of Origin Finland
- Category Machining Vises
Dimensions
Size | 5/16-18 x 3/4 in (Mounting Screw) |
Head Length | 1.06 in |
Bolt Thread Size | 5/16"-18 |
Overall Height | 0.7 in |
Overall Width | 1.14 in |
Bolt Thread Length | 0.75 in |
Head Height | 0.59 in |
Overall Length | 1.22 in |
Drive Size | 0.3125 in |
Head Width | 0.83 in |
Details
Item | Single Wedge OK Vise Clamp |
Type | Single Wedge |
Number of Pieces | 1 |
Features | High Holding Force, Smooth Jaws |
For Use With | Fixtures |
Includes | Mounting Screw |
Measurement System | Inch |
Clamp Type | Wedge |
Series | OK-Vise |
Clamp Face Type | Smooth |
Number of Clamps | 1 |
Clamping Force - Maximum | 24,465 N |
Clamp Movement - Maximum | 0.06 in |
Description
Single Wedge OK Vise Clamp, Wedge, Overall Length 1.22 in, Steel, For Use With Fixtures, Drive Size 0.3125 in, Features High Holding Force, Smooth Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.3750 in. Milling Dia., I4S (I4S0375T062S)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. Cobalt Jobber Length Drill Bit Set (DWD21J-CO-SET)
- KO-KEN Socket set 6 Point 19 pieces 1/4 Sq. Drive (2275)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2962-20, 48-59-1880)
- MITEE-BITE PRODUCTS Vise Jaw Stop, M5 x 19.05mm (33020)
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 6in, PK2 (32166)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 1in, PK2 (32100)
- MITEE-BITE PRODUCTS Vise Clamp, Double Wedge, 1/2-13 x 1-1/2in (DK2-WTI)
- MITEE-BITE PRODUCTS Fixture Grip with 5/16-18, 1in (32150)
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 8in, PK2 (32168)
- WILTON Angle Machine Vise, 1-5/16 Deep, 3 in Open (11704)
- Mitee-Bite Products Machining Vises