Shop All Machining Vises
Mitee-Bite Products
Vise Clamp, Special Wdge, 1/2-13 x 1-1/4in
Mfr # DK2-VTI-B
Zoro # G9327175
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Special Model Wedge
- Features High Holding Force
- For Use With Fixtures
- Size 1/2-13 x 1-1/4 in (Mounting Screw)
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # DK2-VTI-B
- Zoro # G9327175
- Country of Origin Finland
- Category Machining Vises
Dimensions
Size | 1/2-13 x 1-1/4 in (Mounting Screw) |
Details
Type | Special Model Wedge |
Features | High Holding Force |
For Use With | Fixtures |
Item | Vise Clamp |
Number of Pieces | 1 |
Includes | Mounting Screw |
Description
Vise Clamp, Special Model Wedge, 1/2-13 x 1-1/4 in (Mounting Screw), For Use With Fixtures, Features High Holding Force, Number of Pieces 1, Includes Mounting Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6 in Needle Nose Plier, Side Cutter Ergonomic Handle (53JW95)
- STANLEY BLADE COPE6-1/2""10T4PK (15-058)
- KO-KEN Socket 12mm 6 Point 40mm 3/8 Sq. Drive (3300X-12)
- MITUTOYO Dial Caliper, 0 to 8" Range, 0.001 (505-743J)
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 6in, PK2 (32166)
- MITEE-BITE PRODUCTS Blank Pallet, 25 x 150 x 318mm (45325)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 8in, PK2 (32068)
- MITEE-BITE PRODUCTS Fixture Grips, Versagrip, PK2 (32175)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 1in, PK2 (32100)
- MITEE-BITE PRODUCTS Vise Clamp, Double Wedge, 1/2-13 x 1-1/2in (DK2-WTI)
- SCHUNK Reversable Grip Jaws, for KSC 125-300 (432474)
- Mitee-Bite Products Machining Vises