Shop All Machining Vises
Mitee-Bite Products
Vise Clamp, Single Wedge, 5/8-11 x 1-1/2in
Mfr # FK2-VT
Zoro # G9327105
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5/8-11 x 1-1/2 in (Mounting Screw)
- Features High Holding Force
- For Use With Fixtures
- Number of Pieces 1
- Type Single Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # FK2-VT
- Zoro # G9327105
- Country of Origin Finland
- Category Machining Vises
Dimensions
Size | 5/8-11 x 1-1/2 in (Mounting Screw) |
Details
Features | High Holding Force |
For Use With | Fixtures |
Number of Pieces | 1 |
Item | Vise Clamp |
Type | Single Wedge |
Includes | Mounting Screw |
Description
Vise Clamp, Single Wedge, 5/8-11 x 1-1/2 in (Mounting Screw), For Use With Fixtures, Features High Holding Force, Number of Pieces 1, Includes Mounting Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive Torx® Bit Socket T40 (CDTS6N)
- HOUGEN Replacement Key for 5/8 in. Drill Chucks (07931)
- LEATHERMAN Folding Knife, 12 Functions, Fold Open, Multi Tool Series: FREE(TM) (832684)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04591)
- MITEE-BITE PRODUCTS Blank Pallet, 25 x 150 x 318mm (45325)
- MITEE-BITE PRODUCTS Fixture Grip with 5/16-18, 1in (32150)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6in, PK2 (32066)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6 or 8in, PK2 (32088)
- MITEE-BITE PRODUCTS Fixture Grips, Versagrip, PK2 (32175)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 8in, PK2 (32068)
- HHIP Spare Jaws For 3" #3900-2104 Milling Vise (3900-2133)
- Mitee-Bite Products Machining Vises