Shop All Machining Vises
Mitee-Bite Products
Vise Clamp, Single Wedge, 5/16-18 x 3/4in
Mfr # BK2-VT
Zoro # G9327087
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Wedge
- Features High Holding Force
- Number of Pieces 1
- For Use With Fixtures
- Size 5/16-18 x 3/4 in (Mounting Screw)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # BK2-VT
- Zoro # G9327087
- Country of Origin Finland
- Category Machining Vises
Dimensions
Size | 5/16-18 x 3/4 in (Mounting Screw) |
Overall Width | 1.14 in |
Overall Height | 0.69 in |
Bolt Thread Size | 5/16"-18 |
Head Length | 1.06 in |
Bolt Thread Length | 0.75 in |
Head Height | 0.59 in |
Overall Length | 1.22 in |
Head Width | 0.83 in |
Drive Size | 0.3125 in |
Details
Type | Single Wedge |
Features | High Holding Force |
Number of Pieces | 1 |
Item | Single Wedge OK Vise Clamp |
For Use With | Fixtures |
Includes | Mounting Screw |
Clamp Face Type | Serrated |
Clamping Force - Maximum | 24,465 N |
Clamp Movement - Maximum | 0.06 in |
Measurement System | Inch |
Number of Clamps | 1 |
Series | OK-Vise |
Clamp Type | Wedge |
Description
Single Wedge OK Vise Clamp, Wedge, Overall Length 1.22 in, Steel, For Use With Fixtures, Drive Size 0.3125 in, Features High Holding Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12 in. L x Wood Cutting Saw Blades (DS1203CP)
- WIHA Micro Bit Replacement Slotted & Phillips Bits, 10 Piece (75987)
- STARRETT Depth Gage Base Extension, 7 In (3648-180)
- DRILL AMERICA 5/16"-18 Carbon Steel Hex Rethreading Die (DWTHX51618)
- MITEE-BITE PRODUCTS Blank Pallet, 25 x 150 x 318mm (45325)
- MITEE-BITE PRODUCTS Blank Pallet, 14-13/64in x 12-13/32in (45130)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 3/4in, PK2 (32075)
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 8in, PK2 (32168)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 1in, PK2 (32100)
- MITEE-BITE PRODUCTS Fixture Grips, Versagrip, PK2 (32175)
- HHIP Spare Jaws For 6" #3900-2103 Milling Vise (3900-2136)
- Mitee-Bite Products Machining Vises