Shop All Machining Vises
Mitee-Bite Products
Vise Clamp, Single Wedge, 1/2-13 x 1-1/4in
Mfr # DK2-VTI
Zoro # G9327096
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Wedge
- Number of Pieces 1
- For Use With Fixtures
- Features High Holding Force
- Size 1/2-13 x 1-1/4 in (Mounting Screw)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # DK2-VTI
- Zoro # G9327096
- Country of Origin Finland
- Category Machining Vises
Dimensions
Size | 1/2-13 x 1-1/4 in (Mounting Screw) |
Details
Type | Single Wedge |
Number of Pieces | 1 |
Item | Vise Clamp |
For Use With | Fixtures |
Features | High Holding Force |
Includes | Mounting Screw |
Description
Vise Clamp, Single Wedge, 1/2-13 x 1-1/4 in (Mounting Screw), For Use With Fixtures, Features High Holding Force, Number of Pieces 1, Includes Mounting Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Spring Hose Clamp Pliers, 10" Spring Hos (85 51 250 A)
- DEWALT 7" Continuous Rim Glass Tile Blade (DWA4768)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4992CG (J4992CG)
- TEKTON 3/8 Inch Drive x 15 mm 6-Point Socket (SHD12115)
- MITEE-BITE PRODUCTS Blank Pallet, 14-13/64in x 12-13/32in (45130)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 3/4in, PK2 (32075)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6 or 8in, PK2 (32088)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 1in, PK2 (32100)
- MITEE-BITE PRODUCTS Fixture Grips, Versagrip, PK2 (32175)
- MITEE-BITE PRODUCTS Blank Pallet, 25 x 150 x 318mm (45325)
- STM CH6 6 x 534 Milling Vise With Swivel Base (326410)
- Mitee-Bite Products Machining Vises