Shop All Machining Vises
Mitee-Bite Products
Vise Clamp, Single Wedge, 10-32 x 3/4in
Mfr # AK2-VT-S0
Zoro # G9327062
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10-32 x 3/4 in (Mounting Screw)
- For Use With Fixtures
- Number of Pieces 1
- Features High Holding Force
- Type Single Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # AK2-VT-S0
- Zoro # G9327062
- Country of Origin Finland
- Category Machining Vises
Dimensions
Size | 10-32 x 3/4 in (Mounting Screw) |
Head Height | 0.43 in |
Overall Length | 0.98 in |
Overall Width | 0.86 in |
Bolt Thread Size | #10-32 |
Drive Size | 0.19 in |
Head Width | 0.59 in |
Head Length | 0.79 in |
Overall Height | 0.59 in |
Bolt Thread Length | 0.75 in |
Details
For Use With | Fixtures |
Item | Single Wedge OK Vise Clamp |
Number of Pieces | 1 |
Features | High Holding Force |
Type | Single Wedge |
Includes | Mounting Screw |
Clamp Face Type | Smooth |
Clamping Force - Maximum | 8,895 N |
Series | OK-Vise |
Clamp Movement - Maximum | 0.06 in |
Number of Clamps | 1 |
Clamp Type | Wedge |
Measurement System | Inch |
Description
Single Wedge OK Vise Clamp, Wedge, Overall Length 0.98 in, Steel, For Use With Fixtures, Drive Size 0.19 in, Features High Holding Force
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive, 2" 12 pt SAE Socket, 12 Points (45J225)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-1/16 12 PT IMP (MT1807)
- KRAFT TOOL Pool Trowel, Swedish SS, 3" Shank, 10x3" (CF325PF)
- WIHA Adjustable TorqueVario 10-50 In/lbs. (28506)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 3/4in, PK2 (33075)
- MITEE-BITE PRODUCTS Fixture Grips, Versagrip, PK2 (32175)
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 6in, PK2 (32166)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6in, PK2 (32066)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 3/4in, PK2 (32075)
- MITEE-BITE PRODUCTS Vise Clamp, Double Wedge, 1/2-13 x 1-1/2in (DK2-WTI)
- SUBURBAN Precision Vises, Precision, 7-1/2 in. L (V-237)
- Mitee-Bite Products Machining Vises