Shop All Machining Vises
Mitee-Bite Products
Vise Clamp, Machinable, 5/8-11 x 1-1/2in
Mfr # FK2-VT+5
Zoro # G9327157
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Holding Force
- Type Machinable Single Wedge
- Number of Pieces 1
- For Use With Fixtures
- Size 5/8-11 x 1-1/2 in (Mounting Screw)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # FK2-VT+5
- Zoro # G9327157
- Country of Origin Finland
- Category Machining Vises
Dimensions
Size | 5/8-11 x 1-1/2 in (Mounting Screw) |
Head Width | 1.65 in |
Overall Height | 1.34 in |
Bolt Thread Length | 1.5 in |
Overall Length | 2.99 in |
Drive Size | 0.625 in |
Bolt Thread Size | 5/8"-11 |
Head Height | 1.14 in |
Head Length | 2.64 in |
Overall Width | 2.2 in |
Details
Features | High Holding Force |
Type | Machinable Single Wedge |
Item | Machinable Single Wedge OK Vise Clamp |
Number of Pieces | 1 |
For Use With | Fixtures |
Includes | Mounting Screw |
Clamp Movement - Maximum | 0.145 in |
Number of Clamps | 1 |
Clamp Face Type | Serrated |
Clamp Type | Wedge |
Measurement System | Inch |
Series | OK-Vise |
Clamping Force - Maximum | 97,860 N |
Description
Machinable Single Wedge OK Vise Clamp, Wedge, Overall Length 2.99 in, Steel, For Use With Fixtures, Drive Size 0.625 in, Features High Holding Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAFETY RAZOR Wide Scraper Replacement Blades (ASR66-0454)
- BONDHUS Insert Bit, 3/8", Hex (33214)
- MILWAUKEE TOOL Flexible Straight Auger for 7/8 in. Sectional Cable (48-53-3829)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 1in, PK2 (32100)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 1in, PK2 (33100)
- MITEE-BITE PRODUCTS Fixture Grips, Versagrip, PK2 (32175)
- MITEE-BITE PRODUCTS Vise Clamp, Double Wedge, 1/2-13 x 1-1/2in (DK2-WTI)
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 6in, PK2 (32166)
- MITEE-BITE PRODUCTS Vise Jaw Stop, M5 x 19.05mm (33020)
- STM CH8 8 x 8 Milling Vise With Swivel Base (326415)
- Mitee-Bite Products Machining Vises