Shop All Machining Vises
Mitee-Bite Products
Vise Clamp, Machinable, 1/2-13 x 1-1/4in
Mfr # DK2-VTI+5
Zoro # G9327141
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Fixtures
- Size 1/2-13 x 1-1/4 in (Mounting Screw)
- Features High Holding Force
- Type Machinable Single Wedge
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # DK2-VTI+5
- Zoro # G9327141
- Country of Origin Finland
- Category Machining Vises
Dimensions
Size | 1/2-13 x 1-1/4 in (Mounting Screw) |
Details
For Use With | Fixtures |
Item | Vise Clamp |
Features | High Holding Force |
Type | Machinable Single Wedge |
Number of Pieces | 1 |
Includes | Mounting Screw |
Description
Vise Clamp, Machinable Single Wedge, 1/2-13 x 1-1/4 in (Mounting Screw), For Use With Fixtures, Features High Holding Force, Number of Pieces 1, Includes Mounting Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015MD)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 2.00mm (47243)
- BOSCH Jigsaw Blade, U-Shank, 3-1/8 In. L, PK5 (U118A)
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCL2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (E08J SCLCL2-281)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 8in, PK2 (32068)
- MITEE-BITE PRODUCTS Fixture Grip with 5/16-18, 1in (32150)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6 or 8in, PK2 (32088)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 1in, PK2 (32100)
- MITEE-BITE PRODUCTS Blank Pallet, 25 x 150 x 318mm (45325)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 1in, PK2 (33100)
- WILTON Milling Machine Vise, 1-1/2 D, 4 in Open (11713)
- Mitee-Bite Products Machining Vises