Shop All Machining Vises
Mitee-Bite Products
Vise Clamp, Double Wedge, 5/8-11 x 2-1/4in
Mfr # FK2-WT
Zoro # G9327123
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double Wedge
- For Use With Fixtures
- Features High Holding Force
- Size 5/8-11 x 2-1/4 in (Mounting Screw)
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # FK2-WT
- Zoro # G9327123
- Country of Origin Finland
- Category Machining Vises
Dimensions
Size | 5/8-11 x 2-1/4 in (Mounting Screw) |
Details
Type | Double Wedge |
For Use With | Fixtures |
Features | High Holding Force |
Number of Pieces | 1 |
Item | Vise Clamp |
Includes | Mounting Screw |
Description
Vise Clamp, Double Wedge, 5/8-11 x 2-1/4 in (Mounting Screw), For Use With Fixtures, Features High Holding Force, Number of Pieces 1, Includes Mounting Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive Metric, 18 pcs (469)
- WARWOOD TOOL 54 Wedge Point Crow Bar (16150)
- APEX TOOL GROUP 3 Drawer Tool Box (83151)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 17/32 (C17032)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 8in, PK2 (32068)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 3/4in, PK2 (33075)
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 6in, PK2 (32166)
- MITEE-BITE PRODUCTS Blank Pallet, 25 x 150 x 318mm (45325)
- MITEE-BITE PRODUCTS Vise Jaw Stop, M5 x 19.05mm (33020)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 3/4in, PK2 (32075)
- STM 212 x 2916 P250 Drill Press Vise (370226)
- Mitee-Bite Products Machining Vises