Shop All Machining Vises
Mitee-Bite Products
Vacuum-Complete System
Mfr # 45300
Zoro # G9328085
Free Shipping & Returns
$2,432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Blank Pallets, Base Unit
- For Use With Fixtures
- Number of Pieces 1
- Features Vacuum Workholding
- Type Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 45300
- Zoro # G9328085
- Country of Origin United States
- Category Machining Vises
Details
Includes | (2) Blank Pallets, Base Unit |
For Use With | Fixtures |
Item | Vise Vacuum Complete System |
Number of Pieces | 1 |
Features | Vacuum Workholding |
Type | Kit |
Description
Vise Vacuum Complete System, Kit, For Use With Fixtures, Features Vacuum Workholding, Number of Pieces 1, Includes (2) Blank Pallets, Base Unit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit, 1/4 Hex Drive, 05 S (320-6X)
- DEWALT 7" 8,500 rpm 4.7 HP Angle Grinder (DWE4557)
- POWERBUILT 1/2" Drive 13/16"Zeon Damaged Lug Nut Remover (941431)
- YANKEE Reamer, Capscrew Counterbore 3mm, .1181 In (302-0.1181)
- MITEE-BITE PRODUCTS Blank Pallet, 14-13/64in x 12-13/32in (45130)
- MITEE-BITE PRODUCTS Fixture Grips, Versagrip, PK2 (32175)
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 6in, PK2 (32166)
- MITEE-BITE PRODUCTS Fixture Grip with 5/16-18, 1in (32150)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 3/4in, PK2 (32075)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 3/4in, PK2 (33075)
- HHIP 5" Ultra Series Angle Tight Positive Lock Mill Vise On Swivel Base (3900-2205)
- Mitee-Bite Products Machining Vises