Shop All Fixture Clamps
Mitee-Bite Products
Uniforce(R) Clamps, Wedge, 5/16-18, PK4
Mfr # 61000
Zoro # G9326502
product price: $82.75
/pk 4, $20.69/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Style Wedge
- Thread Size 5/16"-18
- Thread Length 1-1/4 in
- Drive Size 1/4 in
- For Use With Workholding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 61000
- Zoro # G9326502
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 5/16"-18 |
Thread Length | 1-1/4 in |
Drive Size | 1/4 in |
Overall Width | 63/34 in |
Diameter | 5/16" |
Overall Depth | 1-1/4" |
Overall Height | 1-1/64" |
Overall Length | 1 1/4 in |
T-Slot Width | 0.8200 in |
Slot Size | 1-1/4 in |
Details
Item | Fixture Clamp |
Clamp Style | Wedge |
For Use With | Workholding |
Material | Aluminum/Steel |
Holding Force | 2000 lb |
Clamp Type | Wedge |
Features | Compact and Economical Design, Minimizes Tool Changes |
For Use On | Pallet Changers |
Application | Clamping Flat or Round Work Pieces |
Description
Fixture Clamp, Wedge, Overall Length 1 1/4 in, Slot Size 1-1/4 in, For Use With Workholding, Application Clamping Flat or Round Work Pieces, Drive Size 1/4 in, Features Compact and Economical Design, Minimizes Tool Changes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Self-Leveling Wall Laser (STHT77149)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6775279)
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw (XSC01Z)
- MARTOR Double-Side Blade, Polycarbonate Plastic (32000771.02)
- MITEE-BITE PRODUCTS Clamps, M4, 12mm, Knife Edge, PK8 (56020)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/4-20, 7/8in, PK6 (60750)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#3, 3/8-16, 1-1/2in (31200)
- MITEE-BITE PRODUCTS Serrated Clamp, Lw Profile/Stainless, 20mm (28318)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M6, 12mm, PK10 (50206)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #5, M16, 45mm (38300)
- J.W. WINCO GN810.1-75-F Vertical Toggle Clamp (810.1-75-F)
- Mitee-Bite Products Fixture Clamps