Shop All Fixture Clamps
Mitee-Bite Products
T-Slot Toe Clamp, 9/16in.
Mfr # 24128
Zoro # G9328435
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action - Toe
- Thread Size 1/2"-13
- Thread Length 19/32 in
- T-Slot Size 9/16"
- Drive Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 24128
- Zoro # G9328435
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 1/2"-13 |
Thread Length | 19/32 in |
T-Slot Size | 9/16" |
Drive Size | 5/16 in |
Overall Height | 1" |
Diameter | 1/2" |
Overall Width | 1-1/8 in |
Overall Depth | 1-15/16" |
Overall Length | 1.9400 in |
T-Slot Width | 9/16 in |
Slot Size | 1-15/16 in |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action - Toe |
Holding Force | 4000 lb |
For Use With | CNC Machining Centers |
Material | Steel |
Includes | T-Nut |
Clamp Type | Compact Toe |
Features | Low Profile |
Description
Fixture Clamp, Compact Toe, Overall Length 1.9400 in, Slot Size 1-15/16 in, For Use With CNC Machining Centers, Drive Size 5/16 in, Features Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Adj. Wrench, 12", 1-1/2" Cap., Chrome (812W)
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- WESTWARD 3/4 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (21WN12)
- ERICKSON Tapping Adapter, #10, 3/16 (KTC10)
- MITEE-BITE PRODUCTS Fxture Clamps, Cam Action, 8-32, 3/8in, PK10 (10202)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,4501lb. (60105)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/16-18, ST (10641)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 5/16-18, PK12 (10201)
- MITEE-BITE PRODUCTS Strap Clamp, 1/2-13 Tap Hole (35200)
- MITEE-BITE PRODUCTS Clamps, 1/4-20, 3/4in, Knife Edge, PK6 (26050)
- J.W. WINCO GN840-50-ASS Push-Pull Toggle Clamp (840-50-ASS)
- Mitee-Bite Products Fixture Clamps