Shop All Fixture Clamps
Mitee-Bite Products
T-Slot Toe Clamp, 11/16in.
Mfr # 24168
Zoro # G9328453
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action - Toe
- Thread Size 1/2"-13
- Thread Length 19/32 in
- Includes T-Nut
- Overall Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 24168
- Zoro # G9328453
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 1/2"-13 |
Thread Length | 19/32 in |
Overall Height | 1" |
Overall Width | 1-1/8 in |
Overall Depth | 1-15/16" |
Drive Size | 5/16 in |
Diameter | 1/2" |
T-Slot Size | 11/16" |
Slot Size | 1-15/16 in |
T-Slot Width | 11/16 in |
Overall Length | 1.9400 in |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action - Toe |
Includes | T-Nut |
Holding Force | 4000 lb |
Material | Steel |
For Use With | CNC Machining Centers |
Clamp Type | Compact Toe |
Features | Low Profile |
Description
Fixture Clamp, Compact Toe, Overall Length 1.9400 in, Slot Size 1-15/16 in, For Use With CNC Machining Centers, Drive Size 5/16 in, Features Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 4/0 Copper 12T U-Style Die (49-12-U04AC)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.510)
- CLEVELAND Car Length Reamer w/Straight Shank (C24007)
- KIPP Angle Brackets for KIPP Toggle Clamps (K0098.02)
- MITEE-BITE PRODUCTS Channel 375, Wedge, 20 in. (62020)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M12, 25mm, PK8 (50212)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M4, 10mm, PK10 (50204)
- MITEE-BITE PRODUCTS Clamps, 3/8-16, 1in, Knife Edge, PK4 (26070)
- MITEE-BITE PRODUCTS Knife Edge Clamps, Cam Action, 1/2-13, PK8 (22588B)
- MITEE-BITE PRODUCTS Mono-Bloc Chain Clamp (06-040)
- MITEE-BITE PRODUCTS Clamps, 3/8-16, 1in, Blunt Edge, PK4 (26075)
- Mitee-Bite Products Fixture Clamps