Shop All Fixture Clamps
Mitee-Bite Products
T-Slot Clamp Kit, M10 x 1.5, ST
Mfr # 50648
Zoro # G9328611
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action
- Thread Size M10x1.5
- Thread Length 20.00mm
- Includes (2) Hex Keys;(4) Mitee-Bite T-Nuts;(6) Mitee-Bite Fixture Clamps
- For Use With CNC Machining Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 50648
- Zoro # G9328611
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | M10x1.5 |
Thread Length | 20.00mm |
Diameter | M10 |
Drive Size | 7.00mm |
Overall Width | 22.40mm |
T-Slot Size | 14mm |
Overall Depth | 30.5mm |
Overall Height | 28.75mm |
Overall Length | 30.50mm |
Slot Size | 14.00mm |
Details
Item | Clamping Kit |
Clamp Style | Cam Action |
Includes | (2) Hex Keys;(4) Mitee-Bite T-Nuts;(6) Mitee-Bite Fixture Clamps |
For Use With | CNC Machining Centers |
Material | Steel |
Holding Force | 1,800 lb |
Material - Machining | Steel |
Features | Fast Set-Up Action |
Application | CNC Machining Centers |
Number of Pieces | 12 |
Description
Clamping Kit, T-Slot, Number of Pieces 12, Slot Size 14.00mm, For Use With CNC Machining Centers, Includes (2) Hex Keys;(4) Mitee-Bite T-Nuts;(6) Mitee-Bite Fixture Clamps, Material - Machining Steel, Application CNC Machining Centers, Drive Size 7.00mm, Features Fast Set-Up Action
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 2-1/16in Size (1EYG4)
- MILWAUKEE TOOL Combo Kit and Flood Light, 12V DC (3403-22, 2367-20)
- INGERSOLL-RAND Handheld Stall Angle Air Nutrunner, 300 RPM, Lever Start (9RSQ83)
- KYOCERA Diamond Turning Insert, Trigon, 2, 1 (WPMT2151HQCA6525)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#3, 3/8-16, 1-1/2in (31200)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 3/8-16, PK10 (10206)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/2-13, 2inL., PK2 (61500)
- MITEE-BITE PRODUCTS Clamps, 1/4-20, 3/4in, Blunt Edge, PK6 (26060)
- MITEE-BITE PRODUCTS Uniforce(R) Clamps, Wedge, 5/16-18, PK4 (61000)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Blunt Edge, PK6 (56060)
- MITEE-BITE PRODUCTS Mach. Fxture Clamp, Wedge, 1/2-13,10004lb. (60153)
- Mitee-Bite Products Fixture Clamps