Shop All Fixture Clamps
Mitee-Bite Products
T-Slot Clamp Kit, 1/2in.
Mfr # 10642
Zoro # G9328541
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action
- Thread Size 3/8"-16
- Thread Length 3/4 in
- Holding Force 1,800 lb
- Overall Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 10642
- Zoro # G9328541
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 3/8"-16 |
Thread Length | 3/4 in |
Overall Width | 3/4 in |
Drive Size | 3/16 in |
T-Slot Size | 1/2" |
Overall Depth | 1-13/64" |
Overall Height | 7/8 in |
Diameter | 3/8" |
Overall Length | 1-13/64 in |
Slot Size | 1/2 in |
Details
Item | Clamping Kit |
Clamp Style | Cam Action |
Holding Force | 1,800 lb |
For Use With | CNC Machining Centers |
Material | Steel |
Includes | (2) Hex Keys;(4) Mitee-Bite T-Nuts;(6) Mitee-Bite Fixture Clamps |
Features | Fast Set-Up Action |
Application | CNC Machining Centers |
Material - Machining | Steel |
Number of Pieces | 12 |
Description
Clamping Kit, T-Slot, Number of Pieces 12, Slot Size 1/2 in, For Use With CNC Machining Centers, Includes (2) Hex Keys;(4) Mitee-Bite T-Nuts;(6) Mitee-Bite Fixture Clamps, Material - Machining Steel, Application CNC Machining Centers, Drive Size 3/16 in, Features Fast Set-Up Action
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Impact Wrench, Cordless, 18V DC, 6 5/8 (XWT18Z)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1/2 (9AB04)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- LENOX Band Saw Blade, 10 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (52364D2B103200)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#5, 5/8-11, 1-3/4in (31300)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/8in. (10644)
- MITEE-BITE PRODUCTS T-Nut Clamps, 12mm, ST, PK2 (50426)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #1, M6, 30mm (38100)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M4, 10mm, PK10 (50204)
- MITEE-BITE PRODUCTS Knife Edge Clamps, Cam Action, 1/2-13, PK8 (22588B)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, Wedge, 1/4-20,1900lb. (60080)
- Mitee-Bite Products Fixture Clamps