Shop All Fixture Clamps
Mitee-Bite Products
T-Nut Clamps, 5/16-18, ST, PK2
Mfr # 10421
Zoro # G9328672
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action
- Thread Size 5/16"-18
- Thread Length 3/4 in
- Overall Width 5/8 in
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 10421
- Zoro # G9328672
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 5/16"-18 |
Thread Length | 3/4 in |
Overall Width | 5/8 in |
Diameter | 5/16" |
Overall Height | 13/16" |
T-Slot Size | 7/16" |
Drive Size | 3/16 in |
Overall Depth | 1-7/64" |
T-Slot Width | 7/16 in |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action |
Includes | T-Nut |
Material | Steel |
For Use With | CNC Machining Centers |
Holding Force | 750 lb |
Features | Fast Set-Up Action |
Clamp Type | Cam Action |
Material - Machining | Steel |
Description
Fixture Clamp, Cam Action, Steel, For Use With CNC Machining Centers, Drive Size 3/16 in, Features Fast Set-Up Action, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Power Bit 8Mm (10872)
- GARDNER BENDER Power Head Assembly, For 15V963, 15V964 (CP800)
- HHIP 1/8" Collet For 1/4" Air Grinder (7600-1001)
- JET Bench Grinder, 8 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (577102)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 5/8in. (24148)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, 8-32, 1in (31050)
- MITEE-BITE PRODUCTS Strap Clamp, 1/2-13 Tap Hole (35200)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #1, M6, 30mm (38100)
- MITEE-BITE PRODUCTS Fxture Clamps, Cam Action, 8-32, 3/8in, PK10 (10202)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M6, 12mm, PK4 (50205)
- J.W. WINCO GN820-355-M Horizontal Toggle Clamp (820-355-M)
- Mitee-Bite Products Fixture Clamps