Shop All Fixture Clamps
Mitee-Bite Products
T-Nut Clamps, 18mm, ST, PK2
Mfr # 50432
Zoro # G9328776
product price: $48.29
/pk 2, $24.15/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action
- Thread Size M12
- Thread Length 25.00mm
- Holding Force 3200 lb
- Diameter M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 50432
- Zoro # G9328776
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | M12 |
Thread Length | 25.00mm |
Diameter | M12 |
Overall Depth | 34.7mm |
Overall Height | 38.13mm |
T-Slot Size | 18mm |
Drive Size | 8.00mm |
Overall Width | 28.60mm |
T-Slot Width | 18.00mm |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action |
Holding Force | 3200 lb |
Includes | T-Nut |
Material | Steel |
For Use With | CNC Machining Centers |
Clamp Type | Cam Action |
Material - Machining | Steel |
Thread Pitch | 1.75mm |
Features | Fast Set-Up Action |
Description
Fixture Clamp, Cam Action, Steel, For Use With CNC Machining Centers, Drive Size 8.00mm, Features Fast Set-Up Action, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 2-3/8" (60mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0238)
- ZORO SELECT Head Set, 8-32 Float Short, 1.50 in. (FL5-HS-0832SR)
- J.W. WINCO DIN467-M12 Flat Knurled Nut (12NF49)
- FEIN Bow Handle Fsc 500qsl (32119148020)
- MITEE-BITE PRODUCTS Serrated Clamp, Lw Profile/Stainless, 30mm (28328)
- MITEE-BITE PRODUCTS Standard-Duty Mono-Bloc Clamp with Arm. (06-030)
- MITEE-BITE PRODUCTS Strap Clamp, 1/2-13 Tap Hole (35200)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 3/8-16, PK10 (10206)
- MITEE-BITE PRODUCTS Extension Arm (05-140)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- EUROBOOR Portable Pneumatic Drilling Machine, AIR (AIR.55)
- Mitee-Bite Products Fixture Clamps