Shop All Fixture Clamps
Mitee-Bite Products
T-Nut Clamps, 12mm, ST, PK2
Mfr # 50426
Zoro # G9328742
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action
- Thread Size M8
- Thread Length 16.00mm
- Overall Depth 27.9mm
- Drive Size 5.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 50426
- Zoro # G9328742
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | M8 |
Thread Length | 16.00mm |
Overall Depth | 27.9mm |
Drive Size | 5.00mm |
T-Slot Size | 12mm |
Diameter | M8 |
Overall Width | 15.90mm |
Overall Height | 20.65mm |
T-Slot Width | 12.00mm |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action |
Includes | T-Nut |
For Use With | CNC Machining Centers |
Holding Force | 750 lb |
Material | Steel |
Material - Machining | Steel |
Clamp Type | Cam Action |
Thread Pitch | 1.25mm |
Features | Fast Set-Up Action |
Description
Fixture Clamp, Cam Action, Steel, For Use With CNC Machining Centers, Drive Size 5.00mm, Features Fast Set-Up Action, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-20 UNF 2B (301137540)
- HASSAY SAVAGE CO Keyway Broach, W 20mm, Cut L 1-3/4 In (17010)
- WIDIA Hand Tap Set, 3 PC, HSS, M16-2.0, D7 Limit (14864)
- PFERD 6" Square File - Bastard Cut (11084)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #7, 5/8-11, 2in (31400)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,2500lb. (60100)
- MITEE-BITE PRODUCTS Fxture Clamp, ID Xpnsion#4, 1/2-13, 1-1/2in (31250)
- MITEE-BITE PRODUCTS Standard-Duty Mono-Bloc Clamp with Arm. (06-030)
- MITEE-BITE PRODUCTS Mach. Fxture Clamp, Wedge, 8-32,6002lb. (60050)
- MITEE-BITE PRODUCTS Clamps, Wedge, 8-32, 5/8inL., PK8 (60500)
- J.W. WINCO GN853-160-TU Latch Toggle Clamp Steel (853-160-TU)
- Mitee-Bite Products Fixture Clamps