Shop All Fixture Clamps
Mitee-Bite Products
T-Nut Clamps, 1/2in.ST, PK2
Mfr # 10422
Zoro # G9328681
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action
- Thread Size 3/8"-16
- Thread Length 3/4 in
- Overall Width 3/4 in
- Overall Depth 1-13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 10422
- Zoro # G9328681
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 3/8"-16 |
Thread Length | 3/4 in |
Overall Width | 3/4 in |
Overall Depth | 1-13/64" |
T-Slot Size | 1/2" |
Overall Height | 7/8" |
Diameter | 3/8" |
Drive Size | 3/16 in |
T-Slot Width | 1/2 in |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action |
Holding Force | 1800 lb |
Material | Steel |
Includes | T-Nut |
For Use With | CNC Machining Centers |
Features | Fast Set-Up Action |
Material - Machining | Steel |
Clamp Type | Cam Action |
Description
Fixture Clamp, Cam Action, Steel, For Use With CNC Machining Centers, Drive Size 3/16 in, Features Fast Set-Up Action, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/4" Drive, 1-3/16" SAE Socket, 6 Points (KTI-24138)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 45551, 5.00" Length, Chrome plated (2018XD)
- TEKTON 7/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26311)
- REMCO Scraper, SS, 1-1/2" Blade W, Purple (69718)
- MITEE-BITE PRODUCTS Machinable Fixture Clamps, 5/8-11, PK4 (10510)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M12, 25mm, PK8 (50212)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, 8-32, 1in (31050)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M4, 10mm, PK10 (50204)
- MITEE-BITE PRODUCTS Strap Clamp, No Tap Hole, 7/16in. (35100)
- MITEE-BITE PRODUCTS Clamps, 3/8-16, 1in, Knife Edge, PK4 (26070)
- MITEE-BITE PRODUCTS Fixture Clamp, Compact Toe, 1/2-13, 19/32in (24108)
- Mitee-Bite Products Fixture Clamps