Shop All Fixture Clamps
Mitee-Bite Products
Swivel Shoe #5-Longitudinal V
Mfr # 06-805
Zoro # G9329512
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Workholding
- Application Workholding
- Material - Machining Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 06-805
- Zoro # G9329512
- Country of Origin France
- Category Fixture Clamps
Details
Item | Fixture Clamp |
Material | Steel |
For Use With | Workholding |
Application | Workholding |
Material - Machining | Steel |
Description
Fixture Clamp, Steel, For Use With Workholding, Application Workholding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 6 1/2 in Wire Stripper 12 to 8 AWG (45-090)
- BOSCH 48 pc. Screwdriver Bit Set (SDMS48)
- ALLWAY 1/4 In. Plexi, Acrylic & Plastic Cutter (PSK)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 5718 (TM5W1S07002S)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#6, 5/8-11, 1-3/4in (31350)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, 8-32, 1in (31050)
- MITEE-BITE PRODUCTS Mach. Fxture Clamp, Wedge, 1/2-13,10004lb. (60153)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/8in. (10644)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#5, 5/8-11, 1-3/4in (31300)
- MITEE-BITE PRODUCTS Clamps, Wedge, 8-32, 5/8inL., PK8 (60500)
- J.W. WINCO GN843.1-340-AS-NI Push-Pull Toggle Clamp (843.1-340-AS-NI)
- Mitee-Bite Products Fixture Clamps