Shop All Fixture Clamps
Mitee-Bite Products
Sub Plates, Alumn, 1-31/64H.x9W.x18D. in.
Mfr # 22918
Zoro # G9329074
original price:
$466.04
8% off
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 9 in
- Overall Depth 18"
- Overall Height 1-31/64"
- For Use With Workholding
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 22918
- Zoro # G9329074
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Overall Width | 9 in |
Overall Depth | 18" |
Overall Height | 1-31/64" |
Overall Length | 18 in |
Details
Item | Fixture Clamp |
For Use With | Workholding |
Material | Aluminum |
Application | Workholding |
Description
Fixture Clamp, Overall Length 18 in, For Use With Workholding, Application Workholding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Sand Cloth 150Grit (70171)
- EDWARDS Back Gauge (AC1011)
- HYDE 4 X9 V-NOTCH ADHESIVE TROWEL (19030)
- PHASE II Surface Roughness Tester/Profilometer, Advanced Function, Multi-Parameters, Memory, Software (SRG-4600)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 1/2in. (10642)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M6, 12mm, PK4 (50205)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- MITEE-BITE PRODUCTS Machinable Fixture Clamps, 5/8-11, PK4 (10510)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #8, 5/8-11, 2in (31450)
- MITEE-BITE PRODUCTS Fxture Clamp, ID Xpnsion#4, 1/2-13, 1-1/2in (31250)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Knife Edge, PK6 (56050)
- Mitee-Bite Products Fixture Clamps