Shop All Fixture Clamps
Mitee-Bite Products
Sub Plates, Alumn, 1-31/64H.x9W.x13D. in.
Mfr # 22913
Zoro # G9329065
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 9 in
- Material Aluminum
- Overall Depth 13"
- Overall Height 1-31/64"
- For Use With Workholding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 22913
- Zoro # G9329065
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Overall Width | 9 in |
Overall Depth | 13" |
Overall Height | 1-31/64" |
Overall Length | 13 in |
Details
Item | Fixture Clamp |
Material | Aluminum |
For Use With | Workholding |
Application | Workholding |
Description
Fixture Clamp, Overall Length 13 in, For Use With Workholding, Application Workholding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Hammer, Brass, 1 lb. Head (32491)
- TEKTON 3/8 Inch Drive x 5/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15208)
- DEWALT Dot Laser, Horizontal Projection, 2 Beams (DW088CG)
- ESTWING 2-Compartment Hammer Holder (94754)
- MITEE-BITE PRODUCTS Mounting Clamp, ST, 7/8H.x1/2W.x1-1/4D. In (22810)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/2-13, 2inL., PK2 (61500)
- MITEE-BITE PRODUCTS Clamps, Wedge, M8, 30mm, PK4 (81000)
- MITEE-BITE PRODUCTS Slug 750, Wedge, 20 in. (63220)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, M4, 25mm (38050)
- MITEE-BITE PRODUCTS Serrated Clamp, Lw Profile/Stainless, 30mm (28328)
- J.W. WINCO GN851.2-160-T Latch Toggle Clamp Steel (851.2-160-T)
- Mitee-Bite Products Fixture Clamps