Shop All Fixture Clamps
Mitee-Bite Products
Strap Clamp, No Tap Hole, 7/16in.
Mfr # 35100
Zoro # G9329573
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style No Tap Hole
- Overall Depth 2-25/64"
- Overall Width 57/64 in
- For Use With Workholding
- Overall Height 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 35100
- Zoro # G9329573
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Overall Depth | 2-25/64" |
Overall Width | 57/64 in |
Overall Height | 7/16" |
Overall Length | 3 5/8 in |
Details
Item | Fixture Clamp |
Clamp Style | No Tap Hole |
For Use With | Workholding |
Holding Force | 3200 lb |
Material | Steel |
Clamp Type | No Tap Hole |
Features | Low Profile |
Application | Workholding |
Description
Fixture Clamp, No Tap Hole, Overall Length 3 5/8 in, For Use With Workholding, Application Workholding, Features Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate (350001.02)
- GREAT NECK #2 x 4 Inch Phillips Square Shank Screwdriver (73122)
- HHIP 1/8 X 4" 10 Pair Precision Parallel Set (3900-3002)
- PROSKIT Dual Magnification 2.5X/6X LED Light (MA-029)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, Wedge, 1/4-20,950lb. (60075)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M4, 10mm, PK10 (50204)
- MITEE-BITE PRODUCTS Clamps, 1/4-20, 3/4in, Knife Edge, PK6 (26050)
- MITEE-BITE PRODUCTS Locating Rail, 23/64H.x3/4W.x31/64D. in. (33110)
- MITEE-BITE PRODUCTS Paper Roll, Wax Compound, 12in. x 5 ft. (10240)
- MITEE-BITE PRODUCTS Mounting Clamp, ST, 1-1/4Hx1/2Wx1-1/4D in. (22815)
- RAPTOR Straight Dovetail Insert, Steel (RWP-1056)
- Mitee-Bite Products Fixture Clamps