Shop All Fixture Clamps
Mitee-Bite Products
Strap Clamp, 5/8-11 Tap Hole
Mfr # 35300
Zoro # G9329591
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style 5/8-11 Tap Hole
- Thread Size 5/8"-11 Tapped Hole
- Overall Depth 6"
- For Use With Workholding
- Overall Height 55/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 35300
- Zoro # G9329591
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 5/8"-11 Tapped Hole |
Overall Depth | 6" |
Overall Height | 55/64" |
Overall Width | 1-13/64 in |
Overall Length | 6 in |
Details
Item | Fixture Clamp |
Clamp Style | 5/8-11 Tap Hole |
For Use With | Workholding |
Holding Force | 8600 lb |
Material | Steel |
Application | Workholding |
Features | Low Profile |
Description
Fixture Clamp, Overall Length 6 in, For Use With Workholding, Application Workholding, Features Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-090X)
- AJAX TOOL WORKS CHUCK 1/2" IMPACT WRENCH (AJA1012)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74497)
- STANLEY 3 Piece Bi-Material Short Blade Wood Chisel Set (16-300)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 10-32, PK10 (10207)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #1, M6, 30mm (38100)
- MITEE-BITE PRODUCTS Clamps, 3/8-16, 1in, Knife Edge, PK4 (26070)
- MITEE-BITE PRODUCTS Mounting Clamp, ST, 7/8H.x1/2W.x1-1/4D. In (22810)
- MITEE-BITE PRODUCTS Fixture Clamp, Compact Toe, 1/2-13, 19/32in (24108)
- MITEE-BITE PRODUCTS Clamps, Wedge, M8, 30mm, PK4 (81000)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #8, 5/8-11, 2in (31450)
- Mitee-Bite Products Fixture Clamps