Shop All Fixture Clamps
Mitee-Bite Products
Strap Clamp, 3/4-10 Tap Hole
Mfr # 35400
Zoro # G9329607
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style 3/4-10 Tap Hole
- Thread Size 3/4"-10 Tapped Hole
- Overall Width 1-13/32 in
- Overall Height 1-1/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 35400
- Zoro # G9329607
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 3/4"-10 Tapped Hole |
Overall Width | 1-13/32 in |
Overall Height | 1-1/16" |
Overall Depth | 7" |
Overall Length | 7 in |
Details
Item | Fixture Clamp |
Clamp Style | 3/4-10 Tap Hole |
Material | Steel |
Holding Force | 15,700 lb |
For Use With | Workholding |
Features | Low Profile |
Application | Workholding |
Description
Fixture Clamp, Overall Length 7 in, For Use With Workholding, Application Workholding, Features Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1311100)
- HYDE 33110 Wallpaper Shaver (33110)
- SUNEX Budd Wheel Imp Socket, 1"Dr, 1-1/2"x13/16" (5826C)
- ASTRO PNEUMATIC Locking Pliers Slide Hammer Puller (78415)
- MITEE-BITE PRODUCTS Clamps, Wedge, M8, 30mm, PK4 (81000)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,4501lb. (60105)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 3/8-16, PK10 (10206)
- MITEE-BITE PRODUCTS Clamps, 8-32, 1/2in, Blunt Edge, PK8 (26030)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- MITEE-BITE PRODUCTS Uniforce(R) Clamps, Wedge, 5/16-18, PK4 (61000)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, Wedge, 1/4-20,1900lb. (60080)
- Mitee-Bite Products Fixture Clamps