Shop All Machining Vises
Mitee-Bite Products
Steel Vise Jaw Set, No Mount Hole, 6in, PK2
Mfr # 33166
Zoro # G9328347
product price: $235.99
/pk 2, $118.00/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Low Profile Clamping
- Type Versagrip
- For Use With Vises
- Includes (4) Grippers
- Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 33166
- Zoro # G9328347
- Country of Origin United States
- Category Machining Vises
Dimensions
Size | 6 in |
Details
Features | Low Profile Clamping |
Type | Versagrip |
For Use With | Vises |
Includes | (4) Grippers |
Item | Vise Jaw Set |
Number of Pieces | 2 |
Description
Vise Jaw Set, Versagrip, 6 in, For Use With Vises, Features Low Profile Clamping, Number of Pieces 2, Includes (4) Grippers, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE Wedge Square Head 6# (WG-6-C/32449)
- DEWALT 8 - 32 NC Tap & No. 29 Drill Bit (DWA1402)
- PROTECTIONPRO 15 in. Black Adjustable Wrench (PR3309194)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7153)
- MITEE-BITE PRODUCTS Fixture Grips, Versagrip, PK2 (32175)
- MITEE-BITE PRODUCTS Vise Jaw Stop, M5 x 19.05mm (33020)
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 6in, PK2 (32166)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6in, PK2 (32066)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 1in, PK2 (33100)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 3/4in, PK2 (33075)
- GS TOOLING 4 7 x 20 Plain Base Modular Vise (382032)
- Mitee-Bite Products Machining Vises