Shop All Machining Vises
Mitee-Bite Products
Steel Jaw Set without Holes, 8in, PK2
Mfr # 33068
Zoro # G9328191
product price: $279.99
/pk 2, $140.00/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grippers
- Size 8 in
- Number of Pieces 2
- For Use With Vises
- Type Without Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 33068
- Zoro # G9328191
- Country of Origin United States
- Category Machining Vises
Dimensions
Size | 8 in |
Details
Item | Vise Jaw Set |
Includes | Grippers |
Number of Pieces | 2 |
For Use With | Vises |
Type | Without Holes |
Features | Low Profile Clamping |
Description
Vise Jaw Set, Without Holes, 8 in, For Use With Vises, Features Low Profile Clamping, Number of Pieces 2, Includes Grippers, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (KTI-28117)
- RIDGID Screw, Pkg Of 6, Pk6 (56873)
- JAMESON Glow Rod Kit with 18 Feet of Fiberglass Fish Rod (7SS-36T)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (DWTT8X1.25)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 3/4in, PK2 (33075)
- MITEE-BITE PRODUCTS Blank Pallet, 25 x 150 x 318mm (45325)
- MITEE-BITE PRODUCTS Vise Jaw Stop, M5 x 19.05mm (33020)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 1in, PK2 (32100)
- MITEE-BITE PRODUCTS Vise Clamp, Double Wedge, 1/2-13 x 1-1/2in (DK2-WTI)
- MITEE-BITE PRODUCTS Fixture Grips, Versagrip, PK2 (32175)
- HHIP 6" Angle Vise With 2-Way Swivel Movement (3900-0019)
- Mitee-Bite Products Machining Vises