Shop All Machining Vises
Mitee-Bite Products
Steel Jaw Set without Holes, 6in, PK2
Mfr # 33066
Zoro # G9328182
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Jaws, (4) TalonGrips, M5 Screws with Stop
- Features Low Profile Clamping
- For Use With Vises
- Number of Pieces 2
- Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 33066
- Zoro # G9328182
- Country of Origin United States
- Category Machining Vises
Dimensions
Size | 6 in |
Overall Height | 1.73 in |
Overall Length | 6 in |
Overall Width | 1 in |
Details
Includes | (2) Jaws, (4) TalonGrips, M5 Screws with Stop |
Features | Low Profile Clamping |
For Use With | Vises |
Number of Pieces | 2 |
Item | Vise Jaw Set |
Type | Without Holes |
Product Type | Vise Jaw Set |
Compatible Product Type | Vises |
Description
Vise Jaw Set, Without Holes, 6 in, For Use With Vises, Features Low Profile Clamping, Number of Pieces 2, Includes (2) Jaws, (4) TalonGrips, M5 Screws with Stop, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Dual D-ring Attachment, S, PK10 (1500001)
- BLACK SWAN Basin Wrench 16" (20190)
- WESTWARD Combination Wrench, Metric, 17mm Size (5MW31)
- BLACK & DECKER 20V MAX* Cordless Random Orbital Sander (BDCRO20C)
- MITEE-BITE PRODUCTS Fixture Grip with 5/16-18, 1in (32150)
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 6in, PK2 (32166)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 1in, PK2 (33100)
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 8in, PK2 (32168)
- MITEE-BITE PRODUCTS Vise Jaw Stop, M5 x 19.05mm (33020)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6in, PK2 (32066)
- AMPG Vise Stop, 1/2 To 1" Capacity (Z9030)
- Mitee-Bite Products Machining Vises