Shop All Machining Vises
Mitee-Bite Products
Steel Jaw Set without Holes, 4in, PK2
Mfr # 33044
Zoro # G9328173
product price: $175.99
/pk 2, $88.00/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Without Holes
- Includes (2) Jaws, (4) TalonGrips, M5 Screws with Stop
- Number of Pieces 2
- Size 4 in
- Features Low Profile Clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 33044
- Zoro # G9328173
- Country of Origin United States
- Category Machining Vises
Dimensions
Size | 4 in |
Overall Length | 4 in |
Overall Height | 1.48 in |
Overall Width | 1 in |
Details
Type | Without Holes |
Item | Vise Jaw Set |
Includes | (2) Jaws, (4) TalonGrips, M5 Screws with Stop |
Number of Pieces | 2 |
Features | Low Profile Clamping |
For Use With | Vises |
Product Type | Vise Jaw Set |
Compatible Product Type | Vises |
Description
Vise Jaw Set, Without Holes, 4 in, For Use With Vises, Features Low Profile Clamping, Number of Pieces 2, Includes (2) Jaws, (4) TalonGrips, M5 Screws with Stop, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/2-in Air Impact Wrench 750-ft/lbs. (CMXPTSG1003NB)
- DRILL AMERICA #11 HSS Taper Length Drill Bit (DWDTL11)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 15/32 (44030)
- CAPRI TOOLS 11/16 in 12-Point Combination Wrench (1-1408)
- MITEE-BITE PRODUCTS Blank Pallet, 25 x 150 x 318mm (45325)
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 8in, PK2 (32168)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 8in, PK2 (32068)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 1in, PK2 (32100)
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 6in, PK2 (32166)
- MITEE-BITE PRODUCTS Blank Pallet, 14-13/64in x 12-13/32in (45130)
- HHIP 6" Angle Vise With 2-Way Swivel Movement (3900-0019)
- Mitee-Bite Products Machining Vises