Shop All Machining Vises
Mitee-Bite Products
Steel Jaw Set, Vise Jaws, 6 or 8in, PK2
Mfr # 32088
Zoro # G9328207
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 in or 8 in
- Features Low Profile Clamping
- For Use With 6 in or 8 in Vises
- Number of Pieces 2
- Includes Grippers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 32088
- Zoro # G9328207
- Country of Origin United States
- Category Machining Vises
Dimensions
Size | 6 in or 8 in |
Details
Features | Low Profile Clamping |
For Use With | 6 in or 8 in Vises |
Number of Pieces | 2 |
Includes | Grippers |
Type | Vise Jaws |
Item | Vise Jaw Set |
Description
Vise Jaw Set, Vise Jaws, 6 in or 8 in, For Use With 6 in or 8 in Vises, Features Low Profile Clamping, Number of Pieces 2, Includes Grippers, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 (JSCR24)
- WIDIA Hand Tap Set, 3 PC, HSS, M14-2.0, D7 Limit (14848)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (955MS)
- BOSCH Tool Organizer Lid, 17-1/2"L x 13-1/2"W x 2"H (L-RACK-T)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6in, PK2 (32066)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 3/4in, PK2 (33075)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 1in, PK2 (33100)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 8in, PK2 (32068)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 1in, PK2 (32100)
- MITEE-BITE PRODUCTS Vise Jaw Stop, M5 x 19.05mm (33020)
- MAKITA Vertical Vise (122571-8)
- Mitee-Bite Products Machining Vises