Shop All Machining Vises
Mitee-Bite Products
Steel Jaw Set, Vise Jaws, 4in, PK2
Mfr # 32044
Zoro # G9328146
product price: $154.99
/pk 2, $77.50/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Includes (2) Jaws, (4) TalonGrips, M5 Screws with Stop
- Size 4 in
- Features Low Profile Clamping
- Type Vise Jaws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 32044
- Zoro # G9328146
- Country of Origin United States
- Category Machining Vises
Dimensions
Size | 4 in |
Mounting Hole Size | M5 |
Overall Length | 4 in |
Overall Width | 1 in |
Overall Height | 1.48 in |
Details
Item | Vise Jaw Set |
Number of Pieces | 2 |
Includes | (2) Jaws, (4) TalonGrips, M5 Screws with Stop |
Features | Low Profile Clamping |
Type | Vise Jaws |
For Use With | 4 in Vises |
Product Type | Vise Jaw Set |
Compatible Product Type | Vises |
Compatible Manufacturer Model Number | 33050 |
Description
Vise Jaw Set, Vise Jaws, 4 in, For Use With 4 in Vises, Features Low Profile Clamping, Number of Pieces 2, Includes (2) Jaws, (4) TalonGrips, M5 Screws with Stop, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 3 1/2 in Cable Stripper 1/8 in to 1/4 in (45-163)
- ALLSOURCE Door Spring, Gas Charged (41835)
- BOSCH 5" 12.5 Amp Concrete Surfacing Grinder (CSG15)
- RELTON HS SERIES Relton Shank 1/2 x 7 Inch OAL, 3/4-10 TPI, 1/4 Inch Pilot Hole for 1.0 to 1-7/8 Inch Dia, 3-Flats (HS-S4)
- MITEE-BITE PRODUCTS Fixture Grips, Versagrip, PK2 (32175)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6in, PK2 (32066)
- MITEE-BITE PRODUCTS Fixture Grip with 5/16-18, 1in (32150)
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 8in, PK2 (32168)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6 or 8in, PK2 (32088)
- MITEE-BITE PRODUCTS Vise Clamp, Double Wedge, 1/2-13 x 1-1/2in (DK2-WTI)
- HHIP 3/4 Hex Quickie Single Vise Speed Handle (3900-2107)
- Mitee-Bite Products Machining Vises