Shop All Fixture Clamps
Mitee-Bite Products
Standard Duty Riser Block
Mfr # 06-050
Zoro # G9329293
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Workholding
- Application Workholding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 06-050
- Zoro # G9329293
- Country of Origin France
- Category Fixture Clamps
Details
Item | Fixture Clamp |
Material | Steel |
For Use With | Workholding |
Application | Workholding |
Description
Fixture Clamp, For Use With Workholding, Application Workholding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 19mm 6 Point Shallow (CMMT43549)
- GRAY TOOLS Gray Tools Convertible Retaining Ring Plier, 6" Long, .047" Tip, 18° Tip Angle (B117C)
- KLEIN TOOLS Pliers, Needle-Nose Pliers, 5-Inch (D318-51/2C)
- FEIN Cordless Drill (ASB 18QC)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Knife Edge, PK6 (56050)
- MITEE-BITE PRODUCTS Clamps, Wedge, 8-32, 5/8inL., PK8 (60500)
- MITEE-BITE PRODUCTS Fixture Clamp, Compact Toe, 1/2-13, 19/32in (24108)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,2500lb. (60100)
- MITEE-BITE PRODUCTS Machinable Fixture Clamps, 5/8-11, PK4 (10510)
- MITEE-BITE PRODUCTS Fxture Clamps, Cam Action, 8-32, 3/8in, PK10 (10202)
- J.W. WINCO GN842-2100-AS Push-Pull Toggle Clamp (842-2100-AS)
- Mitee-Bite Products Fixture Clamps