Shop All Fixture Clamps
Mitee-Bite Products
Standard-Duty Mono-Bloc Clamp with Arm.
Mfr # 06-030
Zoro # G9329284
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Workholding
- Material Steel
- Holding Force 16,000 N
- Application Workholding
- Material - Machining Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 06-030
- Zoro # G9329284
- Country of Origin France
- Category Fixture Clamps
Details
Item | Fixture Clamp |
For Use With | Workholding |
Material | Steel |
Holding Force | 16,000 N |
Application | Workholding |
Material - Machining | Steel |
Features | Standard Duty, Ultra Quick Clamping |
Description
Fixture Clamp, Steel, For Use With Workholding, Application Workholding, Features Standard Duty, Ultra Quick Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 1/4"-20 x .98" Steel External Thread, 1.65" Handle Length (MH-3032)
- OSG Spiral Point Tap Plug, 2 Flutes (2885800)
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (1MKR8)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6234)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M8, 16mm, PK12 (50208)
- MITEE-BITE PRODUCTS Clamps, 4-40, 3/8in, Blunt Edge, PK8 (26010)
- MITEE-BITE PRODUCTS Fxture Clamp, ID Xpnsion#4, 1/2-13, 1-1/2in (31250)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, Wedge, 1/4-20,950lb. (60075)
- MITEE-BITE PRODUCTS Uniforce(R) Clamps, Wedge, 5/16-18, PK4 (61000)
- MITEE-BITE PRODUCTS T-Nut Clamps, 14mm, ST, PK2 (50428)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,4501lb. (60105)
- Mitee-Bite Products Fixture Clamps