Shop All Fixture Clamps
Mitee-Bite Products
Smooth Clamp, Low Profile/Stainless, 30mm
Mfr # 28324
Zoro # G9328042
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Low Profile/Stainless
- Thread Size 30mm
- Thread Length 30.00mm
- For Use With Workholding
- Holding Force 3200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 28324
- Zoro # G9328042
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 30mm |
Thread Length | 30.00mm |
Overall Width | 29.90mm |
Overall Height | 29mm |
Drive Size | M10 |
Details
Item | Fixture Clamp |
Clamp Style | Low Profile/Stainless |
For Use With | Workholding |
Holding Force | 3200 lb |
Material | Steel |
Application | Workholding |
Features | Compact Design, Low Profile |
Clamp Type | Low Profile/Stainless |
Description
Fixture Clamp, Low Profile/Stainless, For Use With Workholding, Application Workholding, Drive Size M10, Features Compact Design, Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL 53Pc Technician Tool Kit (TNK-5000)
- CRAFTSMAN Hack Saw, Carbon Steel, 12" Blade Length (CMHT20138)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 14" (23225)
- EREM 4 1/4In Diag Cutter Sufull Flush Cut (2476TX2)
- MITEE-BITE PRODUCTS Standard-Duty Mono-Bloc Clamp with Arm. (06-030)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Knife Edge, PK6 (56050)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #4, M12, 40mm (38250)
- MITEE-BITE PRODUCTS Mounting Clamp, ST, 1-1/4Hx1/2Wx1-1/4D in. (22815)
- MITEE-BITE PRODUCTS Paper Roll, Wax Compound, 12in. x 5 ft. (10240)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M12, 25mm, PK8 (50212)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#3, 3/8-16, 1-1/2in (31200)
- Mitee-Bite Products Fixture Clamps