Shop All Fixture Clamps
Mitee-Bite Products
Smooth Clamp, Low Profile/Stainless, 20mm
Mfr # 28314
Zoro # G9328006
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Style Low Profile/Stainless
- Thread Size 20mm
- Thread Length 20.00mm
- For Use With Workholding
- Overall Width 19.90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 28314
- Zoro # G9328006
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 20mm |
Thread Length | 20.00mm |
Overall Width | 19.90mm |
Overall Height | 19mm |
Drive Size | M6 |
Details
Item | Fixture Clamp |
Clamp Style | Low Profile/Stainless |
For Use With | Workholding |
Holding Force | 2000 lb |
Material | Steel |
Features | Compact Design, Low Profile |
Clamp Type | Low Profile/Stainless |
Application | Workholding |
Description
Fixture Clamp, Low Profile/Stainless, For Use With Workholding, Application Workholding, Drive Size M6, Features Compact Design, Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 6-In Quick Release C-Clamp (QRCC6)
- HYDE Plastic Laminate Scoring Cutter (45730)
- DRILL AMERICA 1-25/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-25/32)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3/16 (C23003)
- MITEE-BITE PRODUCTS T-Nut Clamps, 14mm, ST, PK2 (50428)
- MITEE-BITE PRODUCTS Clamps, 3/8-16, 1in, Blunt Edge, PK4 (26075)
- MITEE-BITE PRODUCTS Slug 750, Wedge, 20 in. (63220)
- MITEE-BITE PRODUCTS Extension Kit (14525)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M12, 25mm, PK8 (50212)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 11/16in. (24168)
- J.W. WINCO GN853-160-TG Latch Toggle Clamp Steel (853-160-TG)
- Mitee-Bite Products Fixture Clamps