Shop All Fixture Clamps
Mitee-Bite Products
Slug 750, Wedge, 20 in.
Mfr # 63220
Zoro # G9326676
original price:
$108.38
5% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Wedge
- Thread Length 20 in
- Holding Force 3596 lb
- For Use With Workholding
- Material Aluminum/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 63220
- Zoro # G9326676
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Length | 20 in |
Details
Item | Fixture Clamp |
Clamp Style | Wedge |
Holding Force | 3596 lb |
For Use With | Workholding |
Material | Aluminum/Steel |
Features | Fabricated in Different Lengths to Suit any Requirement |
Application | Workholding |
Material - Machining | Steel |
Clamp Type | Wedge |
Description
Fixture Clamp, Wedge, Steel, For Use With Workholding, Application Workholding, Features Fabricated in Different Lengths to Suit any Requirement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 5/8 In (ASM-500-5X)
- MITUTOYO Holtest, Type II, 0.5" to 0.65" (368-864)
- BONDHUS Set Of 9 Balldriver Screwdrivers, Proguard Finish, Sizes 1.5-10Mm (10699)
- ZORO SELECT End Mill, 2 Flutes, Bright (204-888881)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 1/2-13, 1in, PK8 (10208)
- MITEE-BITE PRODUCTS Clamps, 3/8-16, 1in, Knife Edge, PK4 (26070)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, Wedge, 1/4-20,950lb. (60075)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, 8-32, 1in (31050)
- MITEE-BITE PRODUCTS Mlt-Fxture Clamp, M12, 15mm, Stndrd, No Nose (53155)
- MITEE-BITE PRODUCTS Serrated Clamp, Lw Profile/Stainless, 30mm (28328)
- J.W. WINCO GN851.1-320-T3-NI Latch Toggle Clamp (851.1-320-T3-NI)
- Mitee-Bite Products Fixture Clamps