Shop All Fixture Clamps
Mitee-Bite Products
Slug 250, Wedge, 20 in.
Mfr # 63010
Zoro # G9326615
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Style Wedge
- Thread Length 20 in
- Material Aluminum/Steel
- Holding Force 11,240 lb
- For Use With Workholding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 63010
- Zoro # G9326615
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Length | 20 in |
Details
Item | Fixture Clamp |
Clamp Style | Wedge |
Material | Aluminum/Steel |
Holding Force | 11,240 lb |
For Use With | Workholding |
Features | Fabricated in Different Lengths to Suit any Requirement |
Clamp Type | Wedge |
Material - Machining | Steel |
Application | Workholding |
Description
Fixture Clamp, Wedge, Steel, For Use With Workholding, Application Workholding, Features Fabricated in Different Lengths to Suit any Requirement
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG GATOR TOOLS Standard V-DrillGuide® (3/8"-1/2") (STD2000DGNP)
- MILWAUKEE TOOL M18 FUEL Sectional Machine Kit with 7/8 in. Cable (2818A-21)
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25759)
- PLANO Tool Box, Plastic, Gray, 5-1/2 in W x 5-1/2 in D x 5-1/2 in H (PLA1212P)
- MITEE-BITE PRODUCTS Fxture Clamps, Cam Action, 8-32, 3/8in, PK10 (10202)
- MITEE-BITE PRODUCTS Clamps, M4, 12mm, Knife Edge, PK8 (56020)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 1/4-20, PK10 (10204)
- MITEE-BITE PRODUCTS Serrated Clamp, Lw Profile/Stainless, 25mm (28322)
- MITEE-BITE PRODUCTS Clamps, 1/4-20, 3/4in, Blunt Edge, PK6 (26060)
- MITEE-BITE PRODUCTS Smooth Clamp, Low Profile/Stainless, 20mm (28314)
- J.W. WINCO GN192-B40-B40-56-2-BL T-Angle Connector Clamp (192-B40-B40-56-2-BL)
- Mitee-Bite Products Fixture Clamps