Shop All Fixture Clamps
Mitee-Bite Products
Slug 1000, Wedge, 20 in.
Mfr # 63320
Zoro # G9326694
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Style Wedge
- Thread Length 20 in
- For Use With Workholding
- Material Aluminum/Steel
- Holding Force 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 63320
- Zoro # G9326694
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Length | 20 in |
Details
Item | Fixture Clamp |
Clamp Style | Wedge |
For Use With | Workholding |
Material | Aluminum/Steel |
Holding Force | 2000 lb |
Clamp Type | Wedge |
Material - Machining | Steel |
Features | Fabricated in Different Lengths to Suit any Requirement |
Application | Workholding |
Description
Fixture Clamp, Wedge, Steel, For Use With Workholding, Application Workholding, Features Fabricated in Different Lengths to Suit any Requirement
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS #1-#60 (45639)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Orange Fiberglass Handle, 6 lb. Head (SLO-6-24)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- TITAN Tamper Resistant Torx Bit Set, 13 pcs. (16113)
- MITEE-BITE PRODUCTS Fxture Clamp, ID Xpnsion#4, 1/2-13, 1-1/2in (31250)
- MITEE-BITE PRODUCTS Multi-Fixture Clamp, 3/8-16, 1/2in (23140)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/16-18, ST (10641)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 5/16-18, PK12 (10201)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 1/2-13, 1in, PK8 (10208)
- J.W. WINCO GN810.3-130-CL Vertical Toggle Clamp (810.3-130-CL)
- Mitee-Bite Products Fixture Clamps