Shop All Fixture Clamps
Mitee-Bite Products
Serrated Clamp, Lw Profile/Stainless, 30mm
Mfr # 28328
Zoro # G9328051
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Low Profile/Stainless
- Thread Size 30mm
- Thread Length 30.00mm
- Holding Force 3200 lb
- Overall Height 29mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 28328
- Zoro # G9328051
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 30mm |
Thread Length | 30.00mm |
Overall Height | 29mm |
Overall Width | 29.90mm |
Drive Size | M10 |
Details
Item | Fixture Clamp |
Clamp Style | Low Profile/Stainless |
Holding Force | 3200 lb |
Material | Steel |
For Use With | Workholding |
Clamp Type | Low Profile/Stainless |
Features | Compact Design, Low Profile |
Application | Workholding |
Description
Fixture Clamp, Low Profile/Stainless, For Use With Workholding, Application Workholding, Drive Size M10, Features Compact Design, Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8x4x6 Shockwave Carb Hammer Drill Bit (48-20-9021)
- DRILL AMERICA 3.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM3.00)
- ROYAL PRODUCTS HSS Dead Center, 3 MT, Threaded Point (11530)
- FEIN Sqare Caulking Blades Slm 60X30X1 Pack5 (63903236230)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 1/2-13, 1in, PK8 (10208)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/2-13, 2inL., PK2 (61500)
- MITEE-BITE PRODUCTS Clamps, Wedge, 8-32, 5/8inL., PK8 (60500)
- MITEE-BITE PRODUCTS Clamps, 3/8-16, 1in, Knife Edge, PK4 (26070)
- MITEE-BITE PRODUCTS Clamps, Wedge, M6, 25mm, PK6 (80750)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/8in. (10644)
- KIPP Hook Clamp D=20, Form:B Carbon Steel (K0012.108)
- Mitee-Bite Products Fixture Clamps