Shop All Fixture Clamps
Mitee-Bite Products
Serrated Clamp, Lw Profile/Stainless, 20mm
Mfr # 28318
Zoro # G9328015
original price:
$141.34
20% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Low Profile/Stainless
- Thread Size 20mm
- Thread Length 20.00mm
- For Use With Workholding
- Overall Width 19.90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 28318
- Zoro # G9328015
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 20mm |
Thread Length | 20.00mm |
Overall Width | 19.90mm |
Overall Height | 19mm |
Drive Size | M6 |
Details
Item | Fixture Clamp |
Clamp Style | Low Profile/Stainless |
For Use With | Workholding |
Holding Force | 2000 lb |
Material | Steel |
Features | Compact Design, Low Profile |
Application | Workholding |
Clamp Type | Low Profile/Stainless |
Description
Fixture Clamp, Low Profile/Stainless, For Use With Workholding, Application Workholding, Drive Size M6, Features Compact Design, Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 2" Carbide Tipped Hole Saw (CT200)
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (13H734)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 7/8x22 In (48-20-4088)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 3/8-16, PK10 (10206)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, 8-32, 1in (31050)
- MITEE-BITE PRODUCTS Clamps, 4-40, 3/8in, Blunt Edge, PK8 (26010)
- MITEE-BITE PRODUCTS Clamps, 3/8-16, 1in, Knife Edge, PK4 (26070)
- MITEE-BITE PRODUCTS Knife Edge Clamps, Cam Action, 1/2-13, PK8 (22588B)
- MITEE-BITE PRODUCTS Wedge Clamp (47105)
- MITEE-BITE PRODUCTS Fixture Clamp, Compact Toe, 1/2-13, 19/32in (24108)
- Mitee-Bite Products Fixture Clamps