Shop All Fixture Clamps
Mitee-Bite Products
Raised Single Stop,
Mfr # 25-115
Zoro # G9329241
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Workholding
- Material Steel
- Holding Force 750 lb
- Application Workholding
- Features Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 25-115
- Zoro # G9329241
- Country of Origin France
- Category Fixture Clamps
Details
Item | Fixture Clamp |
For Use With | Workholding |
Material | Steel |
Holding Force | 750 lb |
Application | Workholding |
Features | Low Profile |
Material - Machining | Steel |
Description
Fixture Clamp, Steel, For Use With Workholding, Application Workholding, Features Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Turnout Gear Bag, Lime (GB95-02)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/16" (84868)
- TUNGALOY Parting Off Indexable Holder, CTBU12-26-U (2300753)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide (CCMT32.50.5ESU-AC830P)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 1/2in. (10642)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 5/16-18, PK12 (10201)
- MITEE-BITE PRODUCTS Clamps, Wedge, M6, 25mm, PK6 (80750)
- MITEE-BITE PRODUCTS Strap Clamp, 3/4-10 Tap Hole (35400)
- MITEE-BITE PRODUCTS Smooth Clamp, Low Profile/Stainless, 20mm (28314)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Blunt Edge, PK6 (56060)
- J.W. WINCO GN853-320-TG Latch Toggle Clamp Steel (853-320-TG)
- Mitee-Bite Products Fixture Clamps