Shop All Fixture Clamps
Mitee-Bite Products
Paper Roll, Wax Compound, 12in. x 5 ft.
Mfr # 10240
Zoro # G9329695
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Wax Compound
- For Use With Workholding
- Overall Height 12 in x 5 ft
- Material Steel
- Features 12 in x 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 10240
- Zoro # G9329695
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Overall Height | 12 in x 5 ft |
Overall Length | 5 ft |
Details
Item | Paper Roll |
Clamp Style | Wax Compound |
For Use With | Workholding |
Material | Steel |
Features | 12 in x 5 ft |
Heat Treated | Yes |
Material - Machining | Steel |
Accessory Type | Paper Roll |
Description
Paper Roll, For Use With Workholding, Material - Machining Steel, Overall Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/8 (AMG-606-B)
- PROTO 3/8" Drive Universal Socket Set SAE 7 Pieces 3/8 in to 3/4 in , Full Polish (J52102)
- GUARDAIR Air Gun Nozzle, Safety, 18 In. L (18VNE018S)
- LINK HANDLES Sledge Handle, 24", Fire Finsh, Contractor (64563)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M8, 16mm, PK12 (50208)
- MITEE-BITE PRODUCTS Clamps, Wedge, M4, 16mm, PK8 (80500)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 3/4in. (24188)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/16-18, ST (10641)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #5, M16, 45mm (38300)
- MITEE-BITE PRODUCTS Strap Clamp, No Tap Hole, 7/16in. (35100)
- MITEE-BITE PRODUCTS Smooth Clamp, Low Profile/Stainless, 20mm (28314)
- Mitee-Bite Products Fixture Clamps