Shop All Fixture Clamps
Mitee-Bite Products
Multi-Fixture Clamp, Modulr, Large, No Nose
Mfr # 23178
Zoro # G9327656
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Modular
- Material Steel
- Overall Height 2"
- Overall Width 1-1/2 in
- Overall Depth 4-7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 23178
- Zoro # G9327656
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Overall Height | 2" |
Overall Width | 1-1/2 in |
Overall Depth | 4-7/32" |
Overall Length | 3.3000 in |
Details
Item | Fixture Clamp |
Clamp Style | Modular |
Material | Steel |
For Use With | Workholding |
Features | Increased Versatility Due to Unique Riser Clamp Design |
Material - Machining | Steel |
Application | Workholding |
Clamp Type | Modular |
Description
Fixture Clamp, Modular, Overall Length 3.3000 in, Steel, For Use With Workholding, Application Workholding, Features Increased Versatility Due to Unique Riser Clamp Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Nippers, 4 In (1UG21)
- GREY PNEUMATIC SKT 1/2" DRIVE X 29MM EXTRA DEEP IM (GP2029XMD)
- WESTWARD Impact Socket Bit, 3/8 in Drive Size, 3/16 in Tip Size, 2 in Overall Length, SAE, Steel (4LZA8)
- LENOX Band Saw Blade, 11 ft. 4 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792863)
- MITEE-BITE PRODUCTS Clamps, 4-40, 3/8in, Blunt Edge, PK8 (26010)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #1, M6, 30mm (38100)
- MITEE-BITE PRODUCTS Clamps, 8-32, 1/2in, Blunt Edge, PK8 (26030)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 1/2-13, 1in, PK8 (10208)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/8in. (10644)
- MITEE-BITE PRODUCTS Mlt-Fxture Clamp, M12, 15mm, Stndrd, No Nose (53155)
- TE-CO Forged Tapped Gooseneck Clamp (33952)
- Mitee-Bite Products Fixture Clamps