Shop All Fixture Clamps
Mitee-Bite Products
Multi-Fixture Clamp, Modular, Medium
Mfr # 23200
Zoro # G9327613
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Modular
- For Use With Workholding
- Overall Width 3/4 in
- Overall Depth 3-3/4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 23200
- Zoro # G9327613
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Overall Width | 3/4 in |
Overall Depth | 3-3/4" |
Overall Height | 7/8" |
Overall Length | 3.8000 in |
Details
Item | Fixture Clamp |
Clamp Style | Modular |
For Use With | Workholding |
Material | Steel |
Application | Workholding |
Clamp Type | Modular |
Features | Increased Versatility Due to Unique Riser Clamp Design |
Material - Machining | Steel |
Description
Fixture Clamp, Modular, Overall Length 3.8000 in, Steel, For Use With Workholding, Application Workholding, Features Increased Versatility Due to Unique Riser Clamp Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, Blue (U5CRT)
- MILWAUKEE TOOL 4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9685)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (925T)
- HHIP 1/3 Carat X 7/16 X 3" Single Point Diamond Dresser (3900-0083)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Blunt Edge, PK6 (56060)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #4, M12, 40mm (38250)
- MITEE-BITE PRODUCTS Serrated Clamp, Lw Profile/Stainless, 25mm (28322)
- MITEE-BITE PRODUCTS Fxture Clamp, ID Xpnsion#4, 1/2-13, 1-1/2in (31250)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #1, M6, 30mm (38100)
- MITEE-BITE PRODUCTS Clamps, Wedge, M8, 30mm, PK4 (81000)
- J.W. WINCO GN853-160-TU Latch Toggle Clamp Steel (853-160-TU)
- Mitee-Bite Products Fixture Clamps