Shop All Fixture Clamps
Mitee-Bite Products
Multi-Fixture Clamp, 3/8-16, 1/2in
Mfr # 23140
Zoro # G9327561
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Modular
- Thread Size 3/8"-16
- Thread Length 1/2 in
- Overall Width 3/4 in
- Overall Height 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 23140
- Zoro # G9327561
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 3/8"-16 |
Thread Length | 1/2 in |
Overall Width | 3/4 in |
Overall Height | 5/8" |
Overall Depth | 2-1/2" |
Overall Length | 2.7000 in |
Details
Item | Fixture Clamp |
Clamp Style | Modular |
For Use With | Workholding |
Holding Force | 2000 lb |
Material | Steel |
Application | Workholding |
Features | Increased Versatility Due to Unique Riser Clamp Design |
Material - Machining | Steel |
Clamp Type | Modular |
Description
Fixture Clamp, Modular, Overall Length 2.7000 in, Steel, For Use With Workholding, Application Workholding, Features Increased Versatility Due to Unique Riser Clamp Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Front Cover (34662)
- DEWALT HD 7" Angle Grinder with Bag and Wheels (DW840K)
- PLATINUM TOOLS Platinum Tools 100054C Platinum Tools EZ-RJPRO HD Crimp Tool - Black (100054C)
- WESTWARD Mechanics Drill, HSS, 7/16,135 Deg (2UFX2)
- MITEE-BITE PRODUCTS Uniforce(R) Clamps, Wedge, 5/16-18, PK4 (61000)
- MITEE-BITE PRODUCTS Strap Clamp, No Tap Hole, 7/16in. (35100)
- MITEE-BITE PRODUCTS Serrated Clamp, Lw Profile/Stainless, 30mm (28328)
- MITEE-BITE PRODUCTS Clamps, 8-32, 1/2in, Blunt Edge, PK8 (26030)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,2500lb. (60100)
- MITEE-BITE PRODUCTS Fxtre Clamp, ID Xpnsion#2, 5/16-18, 1-1/4in (31150)
- RAPTOR Fixture, 30 lb. Max. Weight, Aluminum (RWP-001)
- Mitee-Bite Products Fixture Clamps