Shop All Fixture Clamps
Mitee-Bite Products
Mounting Clamp, ST, 7/8H.x1/2W.x1-1/4D. In
Mfr # 22810
Zoro # G9329092
original price:
$40.78
22% off
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Workholding
- Overall Width 1/2 in
- Overall Depth 1-1/4"
- Overall Height 7/8"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 22810
- Zoro # G9329092
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Overall Width | 1/2 in |
Overall Depth | 1-1/4" |
Overall Height | 7/8" |
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Slot Size | 1-1/2 in |
Details
Item | Fixture Clamp |
For Use With | Workholding |
Material | Steel |
Application | Workholding |
Material - Machining | Steel |
Description
Fixture Clamp, Overall Length 1 1/2 in, Slot Size 1-1/2 in, Steel, For Use With Workholding, Application Workholding, Drive Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 6 Electrician's Tools AWG 22, 24, 26, 28, 30 (B141)
- DAVIES Fluted Tapered Knob, 3/8-16 Thread Size, 4.95"L, HR Phenolic (0730-H)
- MITUTOYO Dial Indicator, 0 in to 3 in, White (3426A-19)
- APEX TOOL GROUP FILE MILL BASTARD 6 IN (08354NN)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/8in. (10644)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#3, 3/8-16, 1-1/2in (31200)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, 8-32, 1in (31050)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Blunt Edge, PK6 (56060)
- MITEE-BITE PRODUCTS Clamps, 4-40, 3/8in, Blunt Edge, PK8 (26010)
- MITEE-BITE PRODUCTS Paper Roll, Wax Compound, 12in. x 5 ft. (10240)
- RAPTOR Fixture, 0.284 lb. Max. Weight, Aluminum (RWP-031SS)
- Mitee-Bite Products Fixture Clamps