Shop All Fixture Clamps
Mitee-Bite Products
Mounting Clamp, ST, 1-1/4Hx1/2Wx1-1/4D in.
Mfr # 22815
Zoro # G9329101
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1-1/4"
- Overall Width 1/2 in
- For Use With Workholding
- Material Steel
- Overall Depth 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 22815
- Zoro # G9329101
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Overall Height | 1-1/4" |
Overall Width | 1/2 in |
Overall Depth | 1-1/4" |
Drive Size | 1/2 in |
Slot Size | 1-1/2 in |
Overall Length | 1 1/2 in |
Details
Item | Fixture Clamp |
For Use With | Workholding |
Material | Steel |
Material - Machining | Steel |
Application | Workholding |
Description
Fixture Clamp, Overall Length 1 1/2 in, Slot Size 1-1/2 in, Steel, For Use With Workholding, Application Workholding, Drive Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD15/16)
- WIHA Piece GoBox Precision Micro Bit Set (75958)
- PROTO Velocity Top Chest, 7 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07BK)
- WESTWARD Open End Wrench, 13/16 x 7/8 in., 10 L (1EYL8)
- MITEE-BITE PRODUCTS Fixture Clamp, Compact Toe, 1/2-13, 19/32in (24108)
- MITEE-BITE PRODUCTS Fxtre Clamp, ID Xpnsion#2, 5/16-18, 1-1/4in (31150)
- MITEE-BITE PRODUCTS Extension Arm (05-140)
- MITEE-BITE PRODUCTS Paper Roll, Wax Compound, 12in. x 5 ft. (10240)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M4, 10mm, PK10 (50204)
- RAPTOR Fixture, 2 lb. Max. Weight, Aluminum (RWP-019SS)
- Mitee-Bite Products Fixture Clamps