Shop All Fixture Clamps
Mitee-Bite Products
Mchinable Fxture Clamp, Wedge, 8-32,250lb.
Mfr # 60055
Zoro # G9326755
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Wedge
- Thread Size #8-32
- Thread Length 5/8 in
- Overall Depth 5/8"
- Diameter 11/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 60055
- Zoro # G9326755
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | #8-32 |
Thread Length | 5/8 in |
Overall Depth | 5/8" |
Diameter | 11/64" |
Overall Width | 1-1/8 in |
Overall Height | 1/2" |
Slot Size | 1-1/8 in |
Overall Length | 1 1/8 in |
T-Slot Width | 0.4200 in |
Details
Item | Fixture Clamp |
Clamp Style | Wedge |
For Use With | Workholding |
Material | Aluminum/Steel |
Holding Force | 500 lb |
Material - Machining | Steel |
Clamp Type | Wedge |
Application | Workholding |
Features | Compact Design |
Description
Fixture Clamp, Wedge, Overall Length 1 1/8 in, Slot Size 1-1/8 in, Steel, For Use With Workholding, Application Workholding, Features Compact Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG643EGE-AC830P)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 22mm (1222MRC)
- DRILL AMERICA 3/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX63/16)
- CMT Forstner Bit, 30mm (537.300.31)
- MITEE-BITE PRODUCTS Fxtre Clamp, ID Xpnsion#2, 5/16-18, 1-1/4in (31150)
- MITEE-BITE PRODUCTS Mounting Clamp, ST, 1-1/4Hx1/2Wx1-1/4D in. (22815)
- MITEE-BITE PRODUCTS T-Nut Clamps, 12mm, ST, PK2 (50426)
- MITEE-BITE PRODUCTS Mono-Bloc Chain Clamp (06-040)
- MITEE-BITE PRODUCTS Machinable Fixture Clamps, 5/8-11, PK4 (10510)
- MITEE-BITE PRODUCTS Clamps, M4, 12mm, Knife Edge, PK8 (56020)
- J.W. WINCO GN820.2-355-MF Horizontal Toggle Clamp (820.2-355-MF)
- Mitee-Bite Products Fixture Clamps