Shop All Clamping Kits
Mitee-Bite Products
Master Link
Mfr # 06-905
Zoro # G2766499
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Workholding
- Material Steel
- Application Workholding
- Material - Machining Steel
- Features Simple and Rapid Workholding Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 06-905
- Zoro # G2766499
- Country of Origin France
- Category Clamping Kits
Details
Item | Fixture Clamp |
For Use With | Workholding |
Material | Steel |
Application | Workholding |
Material - Machining | Steel |
Features | Simple and Rapid Workholding Design |
Description
Fixture Clamp, Steel, For Use With Workholding, Application Workholding, Features Simple and Rapid Workholding Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 12" (81221)
- MILWAUKEE TOOL Belt Hook/Bit Holder Kit (14-46-5150)
- DEWALT Keyless Chuck (N092054)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #56 (C15884)
- WESTWARD Clamping Kit, 3/8, 5/16-18 Stud, 54 pcs (19T326)
- WESTWARD Clamping Kit, 12mm, M10x1.5 Stud, 54 pcs (19T330)
- XYZ XPANSION PIN XYZ Xpansion pin 3/8" (31640)
- HHIP 1" 3/4-10 T-Slot Nut (3903-1223)
- HHIP 3/8-16 X 6" Long Alloy Steel Stud (3436-3391)
- TE-CO Plain Clamp, 1-3/4 In, 8 In, 1-1/8 In (30412)
- HHIP M22 X 2.50 X 200mm Long Alloy Steel Stud (3436-5047)
- Mitee-Bite Products Machining Clamps & Accessories