Shop All Fixture Clamps
Mitee-Bite Products
Machnble Fixture Clamps, 1/4-20, 1/2in, PK4
Mfr # 10504
Zoro # G9326387
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action
- Thread Size 1/4"-20
- Thread Length 1/2 in
- Holding Force 800 lb
- Drive Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 10504
- Zoro # G9326387
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 1/4"-20 |
Thread Length | 1/2 in |
Drive Size | 1/8 in |
Overall Height | 23/32" |
Diameter | 1/4" |
Overall Width | 31/32 in |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action |
Holding Force | 800 lb |
For Use With | Workholding |
Material | Steel |
Application | Workholding |
Material - Machining | Steel |
Clamp Type | Cam Action |
Features | Low Profile |
Description
Fixture Clamp, Cam Action, Steel, For Use With Workholding, Application Workholding, Drive Size 1/8 in, Features Low Profile, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish (J5449XLQR)
- GEARWRENCH 6" Round Universal Magnetic Parts Tray (83104)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.520" Tip L (LBR-SS7166)
- LYNDEX-NIKKEN Collet, 300DA, 1/8in (030-008)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 5/8in. (24148)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 5/16-18, PK12 (10201)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,2500lb. (60100)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- MITEE-BITE PRODUCTS Clamps, Wedge, M4, 16mm, PK8 (80500)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M6, 12mm, PK10 (50206)
- MITEE-BITE PRODUCTS T-Nut Clamps, 18mm, ST, PK2 (50432)
- Mitee-Bite Products Fixture Clamps